Skip Content

ST
TM
GRAINGER APPROVED

Steel Folding Step, 36" Overall Height, 300 lb. Load Capacity, Number of Steps: 3

  • Item # 12M627
  • My Part #
  • Mfr. Model # 12M627
  • Catalog Page # 1071
  • UNSPSC # 30191505
Household Step Stool,3 ft. H,300 lb. close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $98.04 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 20.0 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Steel utility stepladder features large nonslip steps to provide safety and comfort for the user. Constructed from rectangular steel extrusion with a top handle for added safety.

View More

Technical Specs

  • Step Stool Product Group Folding Step
  • Number of Steps 3
  • Overall Height 36"
  • Material Steel
  • ANSI Type IA
  • Load Capacity 300 lb.
  • Top Step Height 27"
  • Top Step Depth 10"
  • Bottom Width 19"
  • Base Depth 29-3/4"
  • Color White
  • Finish Powder Coated
  • Closed Depth 5"
  • Closed Height 47"
  • Includes Nonslip Tread
  • Step Tread Ribbed
  • Net Weight 20.0 lb.
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.