Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

WG
TM
GRAINGER APPROVED

Plastic Pail Lid, Spout, Round, Natural

  • Item# 34A273
  • Mfr. Model# 34A273
  • Catalog Page# 1418
  • UNSPSC# 24112205
Plastic Pail Lid,Spout,Round,Natural close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

Suitable for packing, shipping, and storage applications, this commercial-grade lid is designed for food, water, and chemical applications. Pail sold separately.

View More

Technical Specs

  • Item Plastic Pail Lid
  • Type Spout w/Tear Tab and Gasket
  • Shape Round
  • Material High Density Polyethylene
  • Color Natural
  • Diameter 12-1/4"
  • Height 1-3/16"
  • For Use With 34A268, 34A269, 34A270, 34A271
  • Standards FDA 21 CFR 177.1520
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms