Skip Content

WV
TM
GRAINGER APPROVED

Plastic Pail Lid,For 34A231,34A232

  • Item # 34A249
  • My Part #
  • Mfr. Model # 34A249
  • Catalog Page # N/A
  • UNSPSC # 24112205
Plastic Pail Lid,For 34A231,34A232 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

Suitable for packing, shipping, and storage applications, this commercial-grade lid is designed for food, water, and chemical applications. Pail sold separately.

View More

Technical Specs

  • Item Plastic Pail Lid
  • Type Tear Tab w/Gasket
  • Shape Round
  • Material High Density Polyethylene
  • Color White
  • Diameter 9-5/8"
  • Height 3/4"
  • For Use With 34A231, 34A232
  • Standards FDA 21 CFR 177.1520
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.