TP
PLASTEC

Blower, D/D, 230/460 V, HP 3/4

  • Item # 3MPX7
  • My Part #
  • Mfr. Model # PLA30ST6P
  • Catalog Page # 2987
  • UNSPSC # 40101601
Blower, D/D, 230/460 V, HP 3/4 close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price Information

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~HVAC and Refrigeration~Industrial Blowers and Accessories~Corrosion-Resistant Blowers

$2,636.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 88.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More
  • This item is restricted for international sale.

Product Details

Corrosion-Resistant Direct-Drive Utility Blowers

• 115/230V are 1-phase, capacitor run 230/460V are 3-phase Max. inlet air temp.: 140°F Max. ambient: 102° Totally enclosed fan-cooled motors Ball bearings Rotation: CCW
Fully-assembled. Seamless housing prevents leakage of corrosive air fumes. Molded impeller hub and hub cap protect motor shaft, extending product life. Color coding simplifies blower identification. Motors are UL Listed and CSA Certified. Polypropylene models are UV treated and resist most chemicals; polypropylene wheel. Stainless steel models have electropolished 316 stainless steel housings and wheels. Use to exhaust corrosive air fumes in textile, petrochemical, and water/wastewater treatment; metallurgical, pharmaceutical, and food processing; commercial washing services; schools, hospitals, research centers, and laboratories; and marine environments.

View More

Technical Specs

  • Item Blower
  • Type Direct Drive Forward Curve
  • Wheel Dia. (In.) 11.81
  • Wheel Width (In.) 11.81
  • CFM @ 0.200-In. SP #
  • CFM @ 0.250-In. SP 2100
  • CFM @ 0.500-In. SP 1800
  • CFM @ 0.750-In. SP 1600
  • CFM @ 1.000-In. SP 1350
  • CFM @ 1.250-In. SP 1100
  • dBA @ 5 Feet 44
  • Max. Inlet Temp. (Deg. F) 140
  • Max. Ambient Temp. (F) 102
  • Voltage 230/460
  • Hz 50/60
  • Phase 3
  • Full Load Amps 3.0/1.5
  • Motor HP 3/4
  • Motor RPM 1150
  • Motor Type Three Phase
  • Motor Enclosure Totally Enclosed Fan Cooled
  • Motor Frame 80
  • Bearing Type Ball
  • Shaft Dia. (In.) 24 mm
  • Height (In.) 29.52
  • Width (In.) 23.68
  • Depth (In.) 21.20
  • Inlet Dia. (In.) 9.84
  • Outlet Dia. (In.) 10.75
  • Wheel Type Forward Curve
  • Wheel Material Polypropylene
  • Blower RPM 1150
  • Rotation CCW
  • Housing Material Gray and Blue Polypropylene
  • Agency Compliance Motors are UL Listed and CSA Certified
  • Applications, Comments Designed to Exhaust Fumes from Highly Corrosive Environments Such as Laboratories, Chemical Plants and Hospitals
  • Includes Motor Mounting Base
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products