ST
PLAST-O-MATIC

Gauge Gd, PVC, PTFE Dia, 1/4 In Gauge Port

  • Item # 39E373
  • My Part #
  • Mfr. Model # GGTS1-PV
  • Catalog Page # 2913
  • UNSPSC # 41112406
Gauge Gd, PVC, PTFE Dia, 1/4 In Gauge Port close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price Information

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Test Instruments~Pressure and Vacuum Measuring~Pressure Gauge Accessories

$102.50 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.7 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More
  • This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.
  • This item is restricted for international sale.

Product Details

PLAST-O-MATIC gauge guard protects pressure or vacuum instruments and helps reduce instrument failures and system down time. Features a durable and flexible diaphragm that serves as a protective barrier between the process fluid and instrument. Vacuum pressure: 30" HG.

View More

Technical Specs

  • Item Gauge Guard
  • Gauge Port (F)NPT (In.) 1/4
  • (F)NPT Fitting (In.) 1/2
  • Accuracy +/-3%
  • Diaphragm Material PTFE
  • Material PVC
  • Max. Pressure 250 psi
  • Max. Temp. 140 Degrees F
How can we improve our Technical Specifications?

Compliance and Restrictions


  • This item is restricted for international sale.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.