TP
PLANO TACTICAL

Pistol Case, FourUnit, 14-54/64in.W, XL

  • Item # 39EM20
  • My Part #
  • Mfr. Model # 109170
  • Catalog Page # N/A
  • UNSPSC # 46101801
Pistol Case, FourUnit, 14-54/64in.W, XL close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price Information

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Security~Security Management and Law Enforcement~Weapon Cases and Bags

$121.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 8.88 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More
  • This item is restricted for international sale.

Product Details

Providing top-level security for the transportation and storage of high-end equipment, this case features reinforced construction, watertight seals, double-density foam, industrial draw-down latches, and customization inserts.

View More

Technical Specs

  • Item Pistol Case
  • Type Four Unit
  • Size XL
  • Color Black
  • Material High Impact Copolymer Polypropylene
  • Chest Size (In.) 19-11/32 x 14-57/64 x 8-61/64
  • Length (In.) 17-57/64
  • Width (In.) 14-54/64
  • Number of Pockets (Inside) 0
  • Number of Pockets (Outside) 0
  • Closure Latch
  • Fits Pistols/Accessories
  • For Use With Pistol
  • Features Customizable Foam, Reinforced Padlock Gates, Over Molded Heavy-Duty Handle, Automatic Pressure Release Valve
  • Inside Depth 12"
  • Inside Height 7-3/4"
  • Inside Length 17"
  • Mfr. Series Field Locker
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Search Terms

Related Products