NC
PLANO TACTICAL

Gun Case, Single, 52 in., 13 in.W, Black

  • Item # 39EM16
  • My Part #
  • Mfr. Model # 109501
  • Catalog Page # N/A
  • UNSPSC # 46101801
Gun Case, Single, 52 in., 13 in.W,  Black close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price Information

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Security~Security Management and Law Enforcement~Weapon Cases and Bags

$175.50 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 20.28 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Providing top-level security for the transportation and storage of high-end equipment, this case features reinforced construction, watertight seals, double-density foam, industrial draw-down latches, and customization inserts.

View More

Technical Specs

  • Item Gun Case
  • Type Single
  • Size 52"
  • Color Black
  • Material High Impact Copolymer Polypropylene
  • Chest Size (In.) 52-9/14 x 13 x 6-3/4
  • Length (In.) 52-9/64
  • Width (In.) 13
  • Number of Pockets (Inside) 0
  • Number of Pockets (Outside) 0
  • Closure Latch
  • Fits Rifles
  • For Use With Rifle
  • Features Customizable Foam, Reinforced Padlock Gates, Over Molded Heavy-Duty Handle, Automatic Pressure Release Valve
  • Inside Depth 10"
  • Inside Height 6"
  • Inside Length 50"
  • Mfr. Series Field Locker
  • Standards Mil Spec
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Related Products