Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

TM
GRAINGER APPROVED

Hand Operated Drum Pump, Piston, Ounces per Stroke: 8 oz.

  • Item# 3KTZ2
  • Mfr. Model# 304
  • Catalog Page# N/A
  • UNSPSC# 40151506
Hand Operated Drum Pump, Piston, Ounces per Stroke: 8 oz. close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Hand Operated Drum Pump
  • Action Type Piston
  • Wetted Materials 304 Stainless Steel, Polyethylene, Neoprene
  • Discharge Tubing Material 304 Stainless Steel
  • Piston Material Polyethylene
  • GPM 4
  • Ounces per Stroke 8 oz.
  • Max. Viscosity 650 CPS
  • Inlet Size 1/2"
  • Outlet Size 1/2"
  • Discharge Tube Outlet OD Size 1/2"
  • Discharge Tube Length 6"
  • Suction Tube Length 22"
  • Suction Tube Outlet O.D. Size 1/2"
  • Suction Tube Outlet I.D. Size 1/2"
  • Suction Tube Type Polyethylene
  • Metered No
  • Adapter Type Bung
  • Adapter Material Delrin
  • Adapter Dia. 2"
  • Manufacturers Warranty Length 1 yr.
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product has been manufactured to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.