Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

TM
GRAINGER APPROVED

2-1/2" Black Steel Pipe, 36" Length, Threaded at Both Ends, Seamless, Schedule 160

  • Item# 1RKG6
  • Mfr. Model# 1RKG6
  • Catalog Page# 3460
  • UNSPSC# 40142318
2-1/2" Black Steel Pipe, 36" Length, Threaded at Both Ends, Seamless, Schedule 160 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $387.75 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 29.49 lbs.
Country of Origin Varies Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Pipe
  • Basic Connection Type Threaded at Both Ends
  • Pipe Size 2-1/2"
  • Length 36"
  • Schedule 160
  • Seamless/Welded Seamless
  • Max. Pressure 2500 psi CWP @ 150 Degrees F
  • Thread Type NPT
  • Max. Steam Pressure 3574 psi WSP @ 650 Degrees F
  • Body Material Black Steel
  • Wall Thickness 3/8"
  • Outside Dia. 2-7/8"
  • Standards ANSI B1.20.1; ASTM A106 and A733
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.