Navigation Menu New

Access My Account, Order History, Lists and more here.

Main product photo
Roll over image to zoom.

Pipe Flange: Slip-On Flange, 304 Stainless Steel, 2 in Pipe Size, 6 in Flange Outside Dia, Class 150

Item 
4HWT5
Mfr. Model 
4381000450
Fitting Material 
304 Stainless Steel

Product Details

Catalog Page
2666
Brand
APPROVED VENDOR
Specific Fitting Shape
Slip-On Flange
Pipe Size
2 in
Flange Outside Diameter
6 in
Class
Class 150
Pipe Fitting Material
Stainless Steel
Number of Bolt Holes
4
Basic Fitting Shape
Flange
Color
Silver
Connection Surface
Raised Face
Fitting Connection Type
Flanged x Slip-On
Material Grade
304
Standards
ASME B16.5; ASTM A182
Temp. Range
-60° to 450° F
Manufacturer Part Number
4381000450
Maximum Operating Pressure
150 psi
UNSPSC
40142408
Country of Origin
India (subject to change)
Product Description

Class 150 slip-on flanges connect with low-pressure (100-299 psi) pipe and fittings. Slip-on flanges, typically with raised or flat faces, slip over pipe. These flanges are manufactured with an inside diameter slightly bigger than the pipe's outside diameter. The pipe slides through the flange and is welded on both sides. Type 304 stainless steel, a chromium-nickel material, resists corrosion caused by water, heat, saltwater, acids, minerals, and peaty soils. Type 316 stainless steel has a higher nickel content than 304 stainless, plus molybdenum, for even greater corrosion resistance.