Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

TM
GRAINGER APPROVED

6" Black Steel Pipe, 60" Length, Non-Threaded, Welded, Schedule 40

  • Item# 1CRA8
  • Mfr. Model# 1CRA8
  • Catalog Page# N/A
  • UNSPSC# 40142104
6" Black Steel Pipe, 60" Length, Non-Threaded, Welded, Schedule 40 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $533.50 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 95.0 lbs.
Country of Origin Guatemala Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Pipe
  • Basic Connection Type Non-Threaded
  • Pipe Size 6"
  • Length 60"
  • Schedule 40
  • Seamless/Welded Welded
  • Max. Pressure 150 psi CWP @ 72 Degrees F
  • Thread Type Plain End
  • Max. Steam Pressure 700 psi WSP @ 650 Degrees F
  • Body Material Black Steel
  • Wall Thickness 17/64"
  • Outside Dia. 6-5/8"
  • Standards ASTM A-53-A / API-5LA
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.