ST
PIG

Drainage Hose, PVC/Brass, For Use With 3/4" Leak Diverter Connections, 25' Length

  • Item # 39UE91
  • My Part #
  • Mfr. Model # TLS679
  • Catalog Page # N/A
  • UNSPSC # 24101907
Drainage Hose,  PVC/Brass,  For Use With 3/4" Leak Diverter Connections,  25' Length close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price Information

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Safety~Spill Control Supplies~Spill Control Accessories

$54.25 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 1.45 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More
  • WARNING This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.

Product Details

Channel liquid from your PIGĀ® leak diverter with a hose that lets you monitor flow at a glance. Clear drainage hose attaches to a PIGĀ® leak diverter to channel liquid to a drain or holding tank Clear material is inconspicuous in most environments and lets you monitor liquid flow.

View More

Technical Specs

  • Item Drainage Hose
  • Color White/Clear
  • Material PVC/Brass
  • Length 25'
  • For Use With 3/4" Leak Diverter Connections
How can we improve our Technical Specifications?

Compliance and Restrictions


  • This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.

Alternate Search Terms