TP
PHOENIX

Hub Cover, Front, 8-Lug

  • Item # 3YFY7
  • My Part #
  • Mfr. Model # Q822F
  • Catalog Page # N/A
  • UNSPSC # 25171903
Hub Cover, Front, 8-Lug close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price Information

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Fleet and Vehicle Maintenance~Automotive Exterior~Exterior Automotive Accessories

$44.45 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 2.08 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Hub Cover
  • Type Front, 8-Lug On 275 MM B.C. W/ 22MM
  • Material ABS Chrome
  • For Use With 19.5" Lo Pro Wheels with 32/33/38mm Lugnuts (8-Lug on 275mm Bolt Circle). Fit International, 2004-Current Ford, 2004-Current Hino, and 1996.5-Current Freightliner.
  • Package Quantity 1
How can we improve our Technical Specifications?

Compliance and Restrictions

None