TP
PHOENIX

Dual Wheel Simulators, Full Set, 16 In

  • Item # 3UMD2
  • My Part #
  • Mfr. Model # GDG92
  • Catalog Page # N/A
  • UNSPSC # 25171903
Dual Wheel Simulators, Full Set, 16 In close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Sale Price Information

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Fleet and Vehicle Maintenance~Automotive Exterior~Exterior Automotive Accessories

$252.00 / each Offer Ends 11/07/19

Web Price $300.00

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 18.2 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More
  • Sale

Technical Specs

  • Item Dual Wheel Simulators, DOT Mount
  • Type Front Axle, Full Set
  • Material Stainless Steel
  • For Use With Wheel Size:16", Chevy CK 3500 Series, 8-Lug, 2WD & 4WD, 90-00
  • Standards D.O.T.
  • Includes Hardware and Tools
  • Package Quantity 1
How can we improve our Technical Specifications?

Compliance and Restrictions

None