TP
PHOENIX

Dual Wheel Simulators, FL50 FL60

  • Item # 3ULZ3
  • My Part #
  • Mfr. Model # NH8496
  • Catalog Page # N/A
  • UNSPSC # 25171903
Dual Wheel Simulators, FL50 FL60 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Sale Price Information

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Fleet and Vehicle Maintenance~Automotive Exterior~Exterior Automotive Accessories

$377.16 / each Offer Ends 11/07/19

Web Price $449.00

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 31.35 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More
  • Sale

Technical Specs

  • Item Dual Wheel Simulators, D.O.T. Mount
  • Type Full Set, 4 Hand Holes, Accuride #28680 HP Dual 20MM
  • Material Stainless Steel
  • For Use With Chevy/Ford/Freightliner, FL50, FL60, 19.5, 8-Lug, 97+
  • Standards D.O.T.
  • Includes 22MM X 1.5 Pitch 2- Piece Flange Lug Nut 33MM Hex
  • Package Quantity 1
How can we improve our Technical Specifications?

Compliance and Restrictions

None