WV
PETZL

Sit Harness, General Industry, Universal

  • Item # 405F82
  • My Part #
  • Mfr. Model # C72100
  • Catalog Page # N/A
  • UNSPSC # 46182306
Sit Harness, General Industry, Universal close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Clearance Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Safety~Fall Protection~Harnesses


$122.20 / each

Web Price $223.00

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 2.42 lbs.
Country of Origin Romania Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More
  • This item is restricted for international sale.
  • Clearance Item

Technical Specs

  • Item Work Seat
  • Weight Capacity 300 lb.
  • Harness D-Ring Material Aluminum
  • Chest Strap Buckles None
  • Leg Strap Buckles None
  • Harness Sizing Universal
  • Webbing Materials Nylon
  • Standards CE EN 358
  • Harness Application General Industry
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.