NC
PETZL

Harness, General Industry, Size M/L

  • Item # 405F75
  • My Part #
  • Mfr. Model # C73JFV 2U
  • Catalog Page # N/A
  • UNSPSC # 46182306
Harness, General Industry, Size M/L close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Safety~Fall Protection~Harnesses


$304.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 3.585 lbs.
Country of Origin Romania Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More
  • This item is restricted for international sale.

Technical Specs

  • Item Harness
  • Weight Capacity 300 lb.
  • Harness D-Ring Material Aluminum
  • Chest Strap Buckles Quick-Connect
  • Leg Strap Buckles Quick-Connect
  • Harness Sizing M/L
  • Webbing Materials Nylon
  • Standards ANSI 107, ANSI Z359.11, CE EN 361, CSA Z259.1, CSA Z96-15, EAC, EN ISO 20471
  • Harness Application General Industry
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.