DV
PETZL

Full Body Harness, L/XL, 310 lb, Blck/Yllow

  • Item # 32NC13
  • My Part #
  • Mfr. Model # C71CFA 2U
  • Catalog Page # N/A
  • Catalog Group # H8794
  • UNSPSC # 46182306
Full Body Harness, L/XL, 310 lb, Blck/Yllow close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

The AVAO® BOD CROLL® FAST harness features an integrated CROLL ventral rope clamp to provide greater comfort for rope ascents after a fall. FAST buckles on the leg loops provide quick and easy opening and fastening, even while wearing gloves. No need for readjusting. X-shaped dorsal construction wraps to reduce stress during suspension after a fall, and allows the user to hang for a longer time with less sustained trauma. Multiple attachment points for CARITOOL tool holders and TOOLBAG tool-holder pouches give you a place to carry tools and keep them organized for easier working. A fall indicator shows when the harness has sustained a fall and needs to be pulled from service.

View More

Technical Specs

  • Item Full Body Harness
  • Weight Capacity 310 lb.
  • Harness D-Ring Material Aluminum
  • Chest Strap Buckles None
  • Leg Strap Buckles Quick-Connect
  • Hardware Material Steel/Aluminum
  • Harness Sizing L/XL
  • Webbing Materials Polyester
  • Standards ANSI Z359.1, CSA Z259.10, CE EN 361, CE EN 358, CE EN 813, CE EN 12841 Type B
  • Harness Application Construction
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item has been restricted from sale in the following countries: United Arab Emirates, Argentina, Austria, Australia, Belgium, Bulgaria, Brazil, Canada, Switzerland, Chile, China, Czech Republic, Germany, Denmark, Ecuador, Spain, Finland, France, United Kingdom, Greece, Hong Kong, Hungary, Israel, India, Iran, Italy, Japan, South Korea, Luxembourg, Mexico, Netherlands, Norway, New Zealand, Poland, Portugal, Reunion, Romania, Russian Federation, Sweden, Singapore, Slovenia, Slovakia, Thailand, Turkey, Taiwan, Ukraine, Uruguay, Bolivarian Republic of Venezuela, and South Africa.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products