Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

TM
GRAINGER APPROVED

Bubble Roll, 24Inx125 ft, Grn, PK2

  • Item# 5VGG4
  • Mfr. Model# 5VGG4
  • Catalog Page# N/A
  • UNSPSC# 24141601
Bubble Roll,24Inx125 ft,Grn,PK2 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Bubble Rolls

Technical Specs

  • Item Perforated Biodegradable Bubble Roll
  • Bubble Height 1/2"
  • Roll Width 24"
  • Roll Length 125 ft.
  • Color Green
  • Height 48"
  • Width 48"
  • Perforation Increments 12"
  • Basis Weight 8.2 (REF)
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item has been restricted from sale in the following states: CA

Alternate Search Terms