TP
PEMKO

Door Frame Weatherstrip, 7 ft. Overall Length, Corrosion Resistant Insert Type

  • Item # 3EHC1
  • My Part #
  • Mfr. Model # 315SSR84
  • Catalog Page # N/A
  • UNSPSC # 30141501
Door Frame Weatherstrip, 7 ft. Overall Length, Corrosion Resistant Insert Type close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price Information

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Hardware~Door Hardware~Door Weatherstripping

$162.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 1.86 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Door Frame Weatherstrip
  • Insert Type Corrosion Resistant
  • Insert Material Sponge Neoprene
  • Insert Color Black
  • Insert Size 3/16"
  • Flange Material Stainless Steel
  • Flange Height 1-1/8"
  • Flange Thickness 1/32"
  • Overall Length 7 ft.
  • Stays Flexible to -25 Degrees F
  • Projection 3/16"
  • Max. Door Gap 1/16"
  • Standards BHMA Certified
  • Sold As Strip
  • UL Fire Rating UL10C
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products