Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).


Pegboard Drying Rack Kt, 30x36x3/4In

  • Item# 3KWD8
  • Mfr. Model# 3KWD8
  • Catalog Page# N/A
  • UNSPSC# 56122002
Pegboard Drying Rack Kt,30x36x3/4In close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

Technical Specs

  • Item Pegboard Drying Rack Kit
  • Material 20 Gauge, Type 304 Stainless Steel, Polished to a No. 4 Finish
  • Color Silver
  • Height 30"
  • Length 36"
  • Width 36"
  • Includes Pegs, Catch Drain, Integral Drip Trough, Wall Mount Bracket, Autoclavable, 36-In. Clear, Flexible Drain Tube, Funnel Rack, 6-In. Drain Basket, Screen Insert and Pipette Rack
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Search Terms