NC
PARKER

Union Elbow, 1/4" Tube Size, 7/16"-20 Pipe Size - Pipe Fitting, Metal

  • Item # 1DDE9
  • My Part #
  • Mfr. Model # 4 EBU-SS
  • Catalog Page # N/A
  • UNSPSC # 40142320
Union Elbow, 1/4" Tube Size, 7/16"-20 Pipe Size - Pipe Fitting, Metal close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Sale Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Plumbing~Tube Fittings~Compression Tube Fittings


$28.00 / each Offer Ends 08/25/20

Web Price $40.00

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.11 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More
  • Sale

Technical Specs

  • Item Union Elbow
  • Tube Fitting Material 316 Stainless Steel
  • Fitting Connection Type Compression x Male SAE-ORB
  • Pipe Size - Pipe Fitting 7/16"-20
  • Tube Size 1/4"
  • Compression Thread Size 7/16-20
  • Max. Pressure 5000 psi
  • Temp. Range -425 Degrees to 1200 Degrees F
  • Standards SAE J514
How can we improve our Technical Specifications?

Compliance and Restrictions

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products