ST
PARKER

Tube Support, 1/8" Tube Size, Metal

  • Item # 19H206
  • My Part #
  • Mfr. Model # 63PT-2-16
  • Catalog Page # 2855
  • UNSPSC # 40142613
Tube Support, 1/8" Tube Size, Metal close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Plumbing~Tube Fittings~Compression Tube Fittings


$0.45 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.001 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More
  • WARNING Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Product Details

Eliminate the need to flare, solder, or otherwise prepare tubing before assembly with this PARKER tube support. It's suitable for use with annealed copper, aluminum, and thermoplastic tubing where excessive vibration or tube movement is not involved. Certified for use in potable water applications.

Note: This fitting is not for use on air brake applications.
View More

Technical Specs

  • Item Tube Support
  • Tube Fitting Material Low Lead Brass
  • Fitting Connection Type Compression
  • Tube Size 1/8"
  • Max. Pressure 400 psi
  • Temp. Range -65 Degrees to 200 Degrees F
  • Standards NSF Lead Content Program
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

  • WARNING Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Related Products