ST
PARKER

Single Ferrule Nut, 3/8" Tube Size, Metal, 11/16" Hex Size

  • Item # 1WVK2
  • My Part #
  • Mfr. Model # 6 BZ-SS
  • Catalog Page # 2858
  • UNSPSC # 27121706
Single Ferrule Nut, 3/8" Tube Size, Metal, 11/16" Hex Size close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Plumbing~Tube Fittings~Compression Tube Fittings


$5.10 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.03 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This PARKER single ferrule nut is for use with 304, 316, or 316L stainless steel tubing to provide a leaktight seal for high pressure, vibration, and vacuum in gas or liquid applications. Has a 4:1 safety factor with respect to working pressure capabilities of the tubing used. For use in refineries, chemical processing, power generation, and instrument lines.

View More

Technical Specs

  • Item Single Ferrule Nut
  • Tube Fitting Material Stainless Steel
  • Fitting Connection Type CPI(TM)
  • Tube Size 3/8"
  • Compression Thread Size 9/16-20
  • Hex Size 11/16"
  • Temp. Range -425 Degrees to 1200 Degrees F
  • Standards ASME SA-479, Type 316-SS, BS970 316-S31, DIN 4401, ASTM A276 Type 316
How can we improve our Technical Specifications?

Compliance and Restrictions