NC
PARKER

Excess Flow Shut-Off Valve, 1/4" FNPT Pipe Size, 12 psi Differential Pressure

  • Item # 442F19
  • My Part #
  • Mfr. Model # FS190SFP
  • Catalog Page # N/A
  • UNSPSC # 40141609
Excess Flow Shut-Off Valve, 1/4" FNPT Pipe Size, 12 psi Differential Pressure close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Plumbing~Pressure and Temperature Control Valves~Excess Flow Valves


$746.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.71 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More
  • WARNING Cancer - www.P65Warnings.ca.gov

Technical Specs

  • Item Excess Flow Shut-Off Valve
  • Pipe Size 1/4" FNPT
  • Differential Pressure 12 psi
  • Flow Limit Setting @ 30 psig Inlet 22.5 slpm
  • Flow Limit Setting @ 1000 psig Inlet 120.6 slpm
  • Connection Type NPT
  • Max. Pressure 3500 psi
  • Temp. Range -10 Degrees to 150 Degrees F
  • Body Material 316 Stainless Steel
  • Diaphragm Material Elgiloy
  • Seat Material PCTFE
How can we improve our Technical Specifications?

Compliance and Restrictions

  • WARNING Cancer - www.P65Warnings.ca.gov

Alternate Search Terms