Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

TM
GRAINGER APPROVED

Paper Pad, 48 In. L, Kraft Brown, PK10

  • Item# 4NZF6
  • Mfr. Model# 4NZF6
  • Catalog Page# 1988
  • UNSPSC# 24141603
Paper Pad,48 In. L,Kraft Brown,PK10 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

Product Details

Moving Pads, Covers, and Bags
All pads and covers feature zigzag lock stitching, 1-pc. linear batting, and finished corners to cushion items and protect from dust and dirt. The greater the weight, the thicker the material for greater protection.
Cushioning Paper Pad
Constructed of 2 kraft paper outer layers and 1 tissue inner layer. Protect furniture, mirrors, picture, and other items from scratches and dents. Recyclable.

View More

Technical Specs

  • Item Paper Pad
  • Material Kraft Paper
  • Length 48"
  • Width 60"
  • Weight 5.2 lb.
  • Color Kraft Brown
  • Green Environmental Attribute Minimum 30% Post-Consumer Recycled Content
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is manufactured or supplied by a minority, woman or disadvantaged business.

  • Green Product - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item has one or more environmentally preferable attributes. For additional information, see the Tech Specs tab on the product description page.

Alternate Search Terms