Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

TM
GRAINGER APPROVED

Paper Sack, Brown, Flat Bottom, Width 2-3/4", Height 12", 500 PK

  • Item# 5CFD7
  • Mfr. Model# 5CFD7
  • Catalog Page# N/A
  • UNSPSC# 24111502
Paper Sack, Brown, Flat Bottom, Width 2-3/4", Height 12", 500 PK close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Paper Sack
  • Color Brown
  • Bottom Flat
  • Height 12"
  • Width 2-3/4"
  • Basis Weight 35 lb.
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms