Skip Content

 
TM
GRAINGER APPROVED

Pallet Jack

Pallet Jack close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Technical Specs

  • Item Pallet Jack 
  • Fork Length 48" 
  • Overall Width 27" 
Load Capacity
Please Select
Width Between Forks
Please Select
Fork Height Lowered
Please Select
Fork Height Raised
Please Select
Overall Length
Please Select

Your Filters:

No Filters Selected
Select items to compare View Compare
4 Products
Compare /
Item #
Mfr.
Model #
Load Capacity
Width Between Forks
Fork Height Lowered
Fork Height Raised
Overall Length
Price
Qty
Please use Qty box to add item(s) to cart.
12U124
3800 lb.
15"
2-15/16"
7-3/4"
63"

$444.50 / each

Enter location to check availability
Catalog Page #  1469 

Price $444.50 / each

Technical Specs

  • Item Pallet Jack
  • Load Capacity 3800 lb.
  • Fork Length 48"
  • Width Between Forks 15"
  • Fork Height Lowered 2-15/16"
  • Fork Height Raised 7-3/4"
  • Overall Length 63"
  • Overall Width 27"
5LA79
4400 lb.
14-3/8"
2-15/16"
7-1/2"
60"

$481.50 / each

Enter location to check availability
Catalog Page #  1469 

Price $481.50 / each

Technical Specs

  • Item Pallet Jack
  • Load Capacity 4400 lb.
  • Fork Length 48"
  • Width Between Forks 14-3/8"
  • Fork Height Lowered 2-15/16"
  • Fork Height Raised 7-1/2"
  • Overall Length 60"
  • Overall Width 27"
12U125
5000 lb.
14-1/2"
2-15/16"
7-1/2"
63"

$520.50 / each

Enter location to check availability
Catalog Page #  1469 

Price $520.50 / each

Technical Specs

  • Item Pallet Jack
  • Load Capacity 5000 lb.
  • Fork Length 48"
  • Width Between Forks 14-1/2"
  • Fork Height Lowered 2-15/16"
  • Fork Height Raised 7-1/2"
  • Overall Length 63"
  • Overall Width 27"
272744
5500 lb.
3"
7-3/4"
64"

$1,109.00 / each

Enter location to check availability
Catalog Page #  1470 

Price $1,109.00 / each

Technical Specs

  • Item Pallet Jack
  • Load Capacity 5500 lb.
  • Fork Length 48"
  • Fork Height Lowered 3"
  • Fork Height Raised 7-3/4"
  • Overall Length 64"
  • Overall Width 27"
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More

Alternate Search Terms