Skip Content

 
TM
GRAINGER APPROVED

Pail Spill Containment Pallet

Pail Spill Containment Pallet close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Technical Specs

  • Item Pail Spill Containment Pallet 
Number of Drums
Please Select
Spill Capacity
Please Select
Length
Please Select
Load Capacity
Please Select
Width
Please Select
Height
Please Select
Material
Please Select
Color
Please Select

Your Filters:

No Filters Selected
Select items to compare View Compare
3 Products
Compare /
Item #
Mfr.
Model #
Number of Drums
Spill Capacity
Length
Load Capacity
Width
Height
Material
Color
Price
Qty
Please use Qty box to add item(s) to cart.
1615
1
5 gal.
31"
6"
Polyethylene
Yellow

$189.25 / each

Enter location to check availability
Catalog Page #  2276 

Price $189.25 / each

Technical Specs

  • Item Pail Spill Containment Pallet
  • Number of Drums 1
  • Spill Capacity 5 gal.
  • Width 31"
  • Height 6"
  • Material Polyethylene
  • Color Yellow
9JW86
2
5-1/2 gal.
26"
(2) 41.7 lb Container
20"
6"
High Density Polyethylene
Black

$118.55 / each

Enter location to check availability
Catalog Page #  2279 

Price $118.55 / each

Technical Specs

  • Item Pail Spill Containment Pallet
  • Number of Drums 2
  • Spill Capacity 5-1/2 gal.
  • Length 26"
  • Load Capacity (2) 41.7 lb Container
  • Width 20"
  • Height 6"
  • Material High Density Polyethylene
  • Color Black
9ACY0
4
7-1/2 gal.
36"
(2) 41.7 lb Container
24"
8"
High Density Polyethylene
Black

$158.50 / each

Enter location to check availability
Catalog Page #  2279 

Price $158.50 / each

Technical Specs

  • Item Pail Spill Containment Pallet
  • Number of Drums 4
  • Spill Capacity 7-1/2 gal.
  • Length 36"
  • Load Capacity (2) 41.7 lb Container
  • Width 24"
  • Height 8"
  • Material High Density Polyethylene
  • Color Black
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More