Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DG
TM
GRAINGER APPROVED

Pail Dolly, 750 lb., 6-1/8 In. H, 55 gal.

  • Item # 3ZJH3
  • Mfr. Model # DDO-P105-SS3
  • Catalog Page # N/A
  • UNSPSC # 24101503
Pail Dolly,750 lb.,6-1/8 In. H,55 gal. close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Pail Dolly
  • Dolly Capacity 750 lb.
  • Drum Capacity 55 gal.
  • Outside Dia. 30-1/8"
  • Inside Dia. 24"
  • Height 6-1/8"
  • Caster Dia. 3"
  • Caster Width 1"
  • Caster Material Steel
  • Number of Casters 3
  • Color Blue
  • Features Lifting And Transporting
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms