Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

TM
GRAINGER APPROVED

Packing List Envelope, 10 In, PK1000

  • Item# 2ZA17
  • Mfr. Model# 2ZA17
  • Catalog Page# N/A
  • UNSPSC# 44121505
Packing List Envelope,10 In,PK1000 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Packing List Envelope
  • Material Polyethylene
  • Legend Invoice Enclosed
  • Height 10"
  • Width 5-1/2"
  • Color Orange
  • Thickness 2 mil
  • Opening Type Side
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms