DV
PYTHON SAFETY

Coil Tether, Plastic/Vinyl, Package Quantity 10

  • Item # 49EN77
  • My Part #
  • Mfr. Model # 1500061
  • Catalog Page # N/A
  • UNSPSC # 49211805
Coil Tether, Plastic/Vinyl, Package Quantity 10 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

Technical Specs

  • Item Coil Tether
  • Max. Working Load 2 lb.
  • Material Plastic/Vinyl
  • Installation Method Clip On
  • For Use With Hard Hat
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Search Terms