Navigation Menu New

Access My Account, Order History, Lists and more here.

1PKT8 C-16 UNSPSC # 47131828

Tap image to zoom.

Roll over image to zoom.

Carburetor Cleaner, Aerosol Can, 18.1 oz, Flammable, Non Chlorinated

  • Item # 1PKT8
  • Mfr. Model # C-16
  • UNSPSC # 47131828
  • Catalog Page # 897 897
Country of Origin USA. Country of Origin is subject to change.

PYROIL™ Carb and throttle body cleaner helps restore engine efficiency and reduces gas consumption. A blend of cleaners quickly dissolves gum, varnish, sludge, grease, dirt, and carbon deposits from carburetor throats, chokes, and PCV valves.

• Smooths rough idle
• Eliminates hesitation
• Contains no chlorinated solvents
• Low VOC formula
• Safe for oxygen sensors, catalytic convertors, and electronically controlled carburetors

Technical Specs

  • Automotive Cleaner Item Carburetor Cleaner
  • Cleaner Container Type Aerosol Can
  • Cleaner Container Size 18.1 oz
  • Net Weight 13.0 oz
  • Cleaner Solvent Base Solvent
  • Flammable/Non Flammable Flammable
  • Chlorinated/Non Chlorinated Non Chlorinated
  • Cleaner VOC Range 10% to 50% / 10 to 500g/L
  • Ready to Use/Concentrated Ready to Use
  • Cleaner Application Equipment/Machinery, Facility Maintenance, Fleet/Vehicle, Parts Washing
  • Color Clear
  • Boiling Point 133 Degrees F
  • Freezing Point -50 Degrees F
  • Flash Point 0 Degrees F
  • Pour Point -50 Degrees F
  • Specific Gravity 0.78
  • Features For Use With Most Common Make Engines, Low VOC Formula
  • Item Carburetor and Choke Cleaner
  • Green Environmental Attribute Does Not Contain Methylene Chloride

PYROIL™ Carb and throttle body cleaner helps restore engine efficiency and reduces gas consumption. A blend of cleaners quickly dissolves gum, varnish, sludge, grease, dirt, and carbon deposits from carburetor throats, chokes, and PCV valves.

• Smooths rough idle
• Eliminates hesitation
• Contains no chlorinated solvents
• Low VOC formula
• Safe for oxygen sensors, catalytic convertors, and electronically controlled carburetors

Compliance and Restrictions

  • Hazardous Material - Other Regulated Material
  • This item is restricted in certain countries. View all countries.
  • This item is restricted in certain states. View all states.
  • WARNING Cancer and Reproductive Harm - www.P65Warnings.ca.gov
  • Green Product -This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item has one or more environmentally preferable attributes. For additional information, see the Tech Specs tab on the product description page.
Back to Top