ST
PYRAMID

Surface, Wall-Mount Auto Aligning, Mechanical Time Clock, 8-1/2"H x 7-1/4"W x 5"D

  • Item # 52VT38
  • My Part #
  • Mfr. Model # 2650
  • Catalog Page # 1375
  • UNSPSC # 44103201
Surface, Wall-Mount Auto Aligning, Mechanical Time Clock, 8-1/2"H x 7-1/4"W x 5"D close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $339.50 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 4.65 lbs.
Country of Origin Switzerland Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Tracks and records employee arrival time, breaks, departure time or overtime. Two sided, six column time card accommodates up to three IN/OUT punch intervals per day for up to 31 days. Auto-aligning time card feed and active column indicator light makes clocking In or Out simple and fast. Prints date and time in jet black ink. Compact design is ideal for any size workplace.

View More

Technical Specs

  • Digital/Analog Digital
  • Type Auto Aligning, Mechanical
  • Mount Surface, Wall
  • Item Time Clock
  • Depth 5"
  • Ribbon Color Black
  • Battery Backup Yes
  • Display LCD
  • Standards UL Listed
  • Records Time, Date
  • Print Type Dot Matrix
  • Includes Time Clock, 25 Time Cards, Two Security Keys, Ribbon, User Guide
  • Height 8-1/2"
  • Width 7-1/4"
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.