Skip Content

ST
PYRAMID

Dual Port Connector, Flat

  • Item # 1PB90
  • My Part #
  • Mfr. Model # 41270
  • Catalog Page # N/A
  • UNSPSC # 54111601
Dual Port Connector close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $17.55 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 0.05 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Compatible with Cat 6, Cat 5, or Cat 5e network cables, this dual port connector converts a single BCD cable outlet to two BCD sockets for network cables. It allows up to two devices per splitter.

View More

Technical Specs

  • Item Dual Port Connector
  • Shape Flat
  • Case Material Plastic
  • Case Color White
  • Connector Type RJ45
  • Width 8"
  • Depth 1/4"
  • Height 3/16"
  • Features Single To Dual Rj45 Socket Conversion, Cat 6, Cat 5 Or Cat 5E Network Cable Compatible, Accomodates Up To Two Devices
  • For Use With 1PB90
  • Includes Dual Port Connector
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.