TP
PYRAMEX

Venture II Anti-Fog, Scratch-Resistant Safety Glasses, Indoor/Outdoor Mirror Lens Color

  • Item # 29XT38
  • My Part #
  • Mfr. Model # SB1880ST
  • Catalog Page # N/A
  • Catalog Group # J5917
  • UNSPSC # 46181802
Venture II Anti-Fog, Scratch-Resistant Safety Glasses, Indoor/Outdoor Mirror Lens Color close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $4.65 / each

Shipping: pkg of 12

Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.06 lbs.
Country of Origin Taiwan Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This Pyramex® Venture II® Safety Eyewear has indoor/outdoor mirror lenses and anti-fog coating to help maintain a clear view. A 9.75-base curved lens helps provide full side protection without distracting seams or traditional-type side shields. With a lightweight 1/2-frame design, the nose buds secure the glass and help prevent slipping while offering a pillow soft fit. In addition, the adjustable temples have 4 length settings to help customize the fit. The lenses are coated to help prevent scratches and provide 99% protection against harmful UV rays. Passes MIL-PRF 32432 high velocity impact standards. Suitable for moving between indoor and outdoor applications.

View More

Technical Specs

  • Item Safety Glasses
  • Series VENTURE II
  • Lens Color Indoor/Outdoor Mirror
  • Polarized Lens No
  • Lens Coating Anti-Fog, Scratch-Resistant
  • Foam Lined No
  • Eyewear Frame Style Half-Frame
  • Frame Color Black
  • Frame Material Nylon
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.