Skip Content

ST
PYRAMEX

Venture 3 Anti-Fog, Anti-Static, Scratch-Resistant Safety Glasses, Clear Lens Color

  • Item # 23Y662
  • My Part #
  • Mfr. Model # SB5710DT
  • Catalog Page # N/A
  • Catalog Group # H1288
  • UNSPSC # 46181802
Safety Glasses,Clear close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $4.45 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.005 lbs.
Country of Origin Taiwan Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

These safety glasses are perfectly balanced from their temple tips to the bridge of the nose, providing the best fit possible. Newly designed ventilated nosepiece is soft and adjustable, allowing heat to dissipate from nose bridge and reducing fogging. The high quality optics offer extreme clarity and no distortion. Soft, dual-injected rubber temple tips combined with fully adjustable straight back temples reinforce the highest level of comfort. The top of frame is ventilated allowing air to circulate and prevent fogging. A 9.5 base curve lens provides excellent side protection against wind and airborn particles. These safety glasses would be Ideal for: Manufacturing, Industrial, Military, Law Enforcement, Fire, Construction, Warehouse Recreation, Assembly, Lab, Medical, Dental, Forestry, Marine, Brazing, Woodworking and Maintenance.

View More

Technical Specs

  • Item Safety Glasses
  • Series Venture 3
  • Gender Unisex
  • Lens Color Clear
  • Polarized Lens No
  • Lens Coating Anti-Fog, Anti-Static, Scratch-Resistant
  • Foam Lined No
  • Eyewear Frame Design Wraparound
  • Eyewear Frame Style Half-Frame
  • Frame Color Black
  • Eyewear Size Universal
  • Frame Material Nylon
  • Lens Material Polycarbonate
  • Temple Color Black
  • Temple Style Adjustable
  • Photochromatic Lens No
  • Metal Detectable No
  • X-Ray Detectable No
  • UV Protection 99% UVA/UVB
  • Standards ANZI Z87.1-2015, CAN/CSA Z94.3-2007
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.