Navigation Menu New

Access My Account, Order History, Lists and more here.

34WR32 SB5110DT UNSPSC # 46181802

Safety Glasses, Clear, Anti-Static

  • Item # 34WR32
  • Mfr. Model # SB5110DT
  • UNSPSC # 46181802
  • Catalog Page # N/A
Country of Origin Taiwan. Country of Origin is subject to change.

This Pyramex® Exeter® Safety Eyewear with Clear Anti-Fog Lenses has a sporty style with maximum protection. Curved lens with side window helps offer a fashionable look with panoramic views. The soft nosepiece and rubber insert temple tips help provide a comfortable fit without slippage. In addition, a durable frame helps give a pressure-free fit. The safety glasses have scratch-resistant polycarbonate lenses that help filter out 99.9% of harmful UV rays. Ideal for most facial sizes. Suitable for general-purpose indoor applications that require impact protection.

Tap image to zoom.

Roll over image to zoom.

Safety Glasses, Clear, Anti-Static

  • Item # 34WR32
  • Mfr. Model # SB5110DT
  • UNSPSC # 46181802
  • Catalog Page # N/A
Country of Origin Taiwan. Country of Origin is subject to change.

This Pyramex® Exeter® Safety Eyewear with Clear Anti-Fog Lenses has a sporty style with maximum protection. Curved lens with side window helps offer a fashionable look with panoramic views. The soft nosepiece and rubber insert temple tips help provide a comfortable fit without slippage. In addition, a durable frame helps give a pressure-free fit. The safety glasses have scratch-resistant polycarbonate lenses that help filter out 99.9% of harmful UV rays. Ideal for most facial sizes. Suitable for general-purpose indoor applications that require impact protection.

Technical Specs

  • ANSI Dust/Splash Rating Not Rated for Dust or Splash
  • Application General Purpose
  • Arm Color Black
  • Arm Material Nylon
  • Arm Tip Type Spatula
  • Eyewear Size M
  • Frame Color Black
  • Frame Material Nylon
  • Frame Style Wraparound
  • Frame Type Full-Frame
  • Gender Unisex
  • Hinge Type Barrel Hinge
  • Includes Anti-Fog Lens Coating Yes
  • Includes Anti-Static Lens Coating Yes
  • Includes Polarized Lens Coating No
  • Includes Scratch-Resistant Lens Coating Yes
  • Item Safety Glasses
  • Lens Coating Anti-Fog, Anti-Scratch, Anti-Static
  • Lens Color Clear
  • Lens Material Polycarbonate
  • Metal Detectable No
  • Nose Bridge Material Polyvinyl Chloride (PVC)
  • Photochromatic Lens No
  • Series Exeter(R)
  • Standards ANSI Z87.1, AUS/NSZ 1337, EN 166
  • Ultra-Violet Scale Protection Designation U6
  • X-Ray Detectable No

This Pyramex® Exeter® Safety Eyewear with Clear Anti-Fog Lenses has a sporty style with maximum protection. Curved lens with side window helps offer a fashionable look with panoramic views. The soft nosepiece and rubber insert temple tips help provide a comfortable fit without slippage. In addition, a durable frame helps give a pressure-free fit. The safety glasses have scratch-resistant polycarbonate lenses that help filter out 99.9% of harmful UV rays. Ideal for most facial sizes. Suitable for general-purpose indoor applications that require impact protection.

Back to Top