Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

ST
CONDOR

Agitator Anti-Fog, Anti-Static, Scratch-Resistant Safety Glasses, Clear Lens Color

  • Item # 23Y618
  • My Part #
  • Mfr. Model # 23Y618
  • Catalog Page # 1656
  • Catalog Group # H1240
  • UNSPSC # 46181802
Agitator Anti-Fog, Anti-Static, Scratch-Resistant Safety Glasses, Clear Lens Color close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Qty Web Price
$5.70 / each
$5.42 / each (Save $0.28 / each )
$4.84 / each (Save $0.86 / each )
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.07 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

With a clean, sporty look, this Condor® Agitator™ Safety Eyewear with Anti-Fog Lenses has ventilated, straight-back flexible temples to help provide a cool, pressure-free fit. Its 9-base curve polycarbonate lenses help offer maximum vision protection and resist scratches. Rubber, temple tips help keep eyewear secure while the built-in rubber nosepiece helps afford all-day comfort. The eyewear includes a black lanyard cord for extra security while wearing.

View More

Technical Specs

  • Item Safety Glasses
  • Series Agitator
  • Gender Unisex
  • Lens Color Clear
  • Polarized Lens No
  • Lens Coating Anti-Fog, Anti-Static, Scratch-Resistant
  • Foam Lined No
  • Eyewear Frame Design Wraparound
  • Eyewear Frame Style Half-Frame
  • Frame Color Black
  • Eyewear Size Universal
  • Frame Material Nylon
  • Lens Material Polycarbonate
  • Temple Color Black
  • Temple Style Ventilated, Straight
  • Photochromatic Lens No
  • Metal Detectable No
  • X-Ray Detectable No
  • UV Protection 99% UVA/UVB
  • Includes Retainer Cord
  • Standards ANSI Z87.1-2015 High Impact
  • ANSI Dust/Splash Rating Not Rated for Dust or Splash
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.