Skip Content

ST
PYRAMEX

I-Force Slim Anti-Fog, Anti-Static, Scratch-Resistant Safety Glasses, Silver Mirror Lens Color

  • Item # 26KP77
  • My Part #
  • Mfr. Model # SB7070SDNT
  • Catalog Page # N/A
  • Catalog Group # J5922
  • UNSPSC # 46181802
I-Force Slim Anti-Fog, Anti-Static, Scratch-Resistant Safety Glasses, Silver Mirror Lens Color close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $25.70 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.15 lbs.
Country of Origin Taiwan Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

All the great features of I-Force come together in a design better suited for smaller facial sizes. The sporty, lightweight design eliminates the bulkiness and weight of a goggle. An indirect vented foam carriage helps provide maximum dust protection as well as a sufficient airflow outlet for heat. The thermal system helps provide antifog protection in extreme weather conditions. Dual pane lens helps enhance the antifog performance by isolating the temperature difference inside and outside of this eyewear. An outer lens protects against the environment, while an inner acetate lens is designed to prevent fogging.

View More

Technical Specs

  • Item Safety Glasses
  • Series I-Force Slim
  • Gender Unisex
  • Lens Color Silver Mirror
  • Polarized Lens No
  • Lens Coating Anti-Fog, Anti-Static, Scratch-Resistant
  • Foam Lined Yes
  • Eyewear Frame Design Wraparound
  • Eyewear Frame Style Full-Frame
  • Frame Color Black
  • Eyewear Size Narrow
  • Frame Material Nylon
  • Lens Material Polycarbonate
  • Temple Color Black
  • Temple Style Straight
  • Photochromatic Lens No
  • Metal Detectable No
  • X-Ray Detectable No
  • UV Protection 99.99% UVA/UVB
  • Includes Temple/Strap
  • Standards ANZI Z87.1-2015, CSA Z94.3-2007
  • ANSI Dust/Splash Rating Not Rated for Dust or Splash
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.