ST
PYRAMEX

I-Force Slim Anti-Fog, Anti-Static, Scratch-Resistant Safety Glasses, Amber Lens Color

  • Item # 26KP76
  • My Part #
  • Mfr. Model # SB7030SDNT
  • Catalog Page # N/A
  • Catalog Group # J5922
  • UNSPSC # 46181802
I-Force Slim Anti-Fog, Anti-Static, Scratch-Resistant Safety Glasses, Amber Lens Color close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $23.95 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.15 lbs.
Country of Origin Taiwan Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Eliminate the bulkiness and weight of goggles with the sporty, lightweight Pyramex® I-Force® Slim Safety Eyewear. Its vented foam carriage helps deliver maximum dust protection as well as a sufficient airflow outlet for heat. An outer polycarbonate lens helps protect against the environment while an inner acetate lens is designed to help prevent fogging. In addition, the amber lenses are coated with H2X™ Anti-fog Technology for even more resistance to fogging due to extreme temperatures and help provide 99% protection against harmful UV rays. For convenience, the safety glasses have quick release interchangeable temples and elastic strap. I-Force Slim has all the features of I-Force in a design that is 6% smaller and better suited for smaller facial sizes. Passes MIL-PRF 32432 high velocity impact standards. Suitable for indoor applications or low light conditions that require contrast.

View More

Technical Specs

  • Item Safety Glasses
  • Series I-Force Slim
  • Gender Unisex
  • Lens Color Amber
  • Polarized Lens No
  • Lens Coating Anti-Fog, Anti-Static, Scratch-Resistant
  • Foam Lined Yes
  • Eyewear Frame Design Wraparound
  • Eyewear Frame Style Full-Frame
  • Frame Color Black
  • Eyewear Size Narrow
  • Frame Material Nylon
  • Lens Material Polycarbonate
  • Temple Color Black
  • Temple Style Straight
  • Photochromatic Lens No
  • Metal Detectable No
  • X-Ray Detectable No
  • UV Protection 99.99% UVA/UVB
  • Includes Temple/Strap
  • Standards ANZI Z87.1-2015, CSA Z94.3-2007
  • ANSI Dust/Splash Rating Not Rated for Dust or Splash
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.