TP
PYRAMEX

Anti-Fog, Scratch-Resistant Protective Goggles Lens

  • Item # 29XT50
  • My Part #
  • Mfr. Model # G504DT
  • Catalog Page # N/A
  • UNSPSC # 46181802
Anti-Fog, Scratch-Resistant Protective Goggles Lens close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $15.85 / each

Shipping: pkg of 12

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.28 lbs.
Country of Origin Taiwan Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

With an indirect vent frame, the Pyramex® Capstone® Dual Lens Safety Eyewear helps provide protection against splash and dust. In addition, a vent cap can be removed when more ventilation is required or left in place for unsurpassed chemical splash resistance. The soft vinyl goggle body conforms to facial contours for a comfortable, custom fit and helps provide high-impact resistance from flying particles. Dual-pane lens consists of polycarbonate lens on the outer side with acetate anti-fog lens on inner side to help ensure ultimate anti-fog performance. Scratch-resistant polycarbonate lens provides 99% UVA/B/C protection. The safety glasses have a fully-adjustable band and fits over prescription glasses. Passes D3 droplet and splash test and MIL-PRF 32432 high velocity impact standards. It is ideal for use over long periods of time. Suitable for indoor applications that require impact protection.

View More

Technical Specs

  • Item Protective Goggles
  • Lens Coating Anti-Fog, Scratch-Resistant
  • Frame Material Vinyl
  • Primary Lens Color Clear
  • Foam Lined No
  • Series Capstone
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.