Skip Content

C3
PYRAMEX

Anti-Fog, Anti-Static, Scratch-Resistant Direct Protective Goggles, Clear Lens

  • Item # 26KP84
  • My Part #
  • Mfr. Model # GB8210STRX
  • Catalog Page # N/A
  • Catalog Group # J5911
  • UNSPSC # 46181804
Protective Goggles, Polycarbonate, Nylon close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $12.35 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 0.15 lbs.
Country of Origin Taiwan Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

These Pyramex protective goggles feature antifog, antistatic, and scratch-resistant coatings to help protect eyes while keeping vision clear in a variety of demanding work environments.

View More

Technical Specs

  • Item Protective Goggles
  • Eyewear Venting Direct
  • Lens Color Clear
  • Lens Coating Anti-Fog, Anti-Static, Scratch-Resistant
  • Frame Color Black
  • Eyewear Frame Design Wraparound
  • Lens Material Polycarbonate
  • Strap Material Elastic
  • Frame Material Nylon
  • UV Protection 99.90%
  • X-Ray Detectable No
  • Includes Strap, Temple
  • Standards ANS Z87.1 High, CAN/CSAZ94.3-07, AS/NZS 1337
  • Eyewear Size Universal
  • Primary Lens Color Clear
  • Foam Lined Yes
  • Series V3G
  • ANSI Dust/Splash Rating Not Rated for Dust or Splash
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.