Navigation Menu New

Access My Account, Order History, Lists and more here.

348HD1 LA-100 UNSPSC # 0

Polypropylene, Transport Medium Vial, PK 300

  • Item # 348HD1
  • Mfr. Model # LA-100
  • UNSPSC # 0
  • Catalog Page # N/A
Country of Origin USA. Country of Origin is subject to change.

Tap image to zoom.

Roll over image to zoom.

Polypropylene, Transport Medium Vial, PK 300

  • Item # 348HD1
  • Mfr. Model # LA-100
  • UNSPSC # 0
  • Catalog Page # N/A
Country of Origin USA. Country of Origin is subject to change.

Technical Specs

  • Item Transport Medium Vial
  • Vial Style Transport
  • Labware Height - English 3.15 in
  • Labware Height - Metric 80 mm
  • Includes Closure Yes
  • Labware Basic Material Plastic
  • Labware Body Material Polypropylene
  • Labware Clarity Translucent
  • Sterile/Non-Sterile Sterile
Back to Top