Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

PUREX

21.6 oz. Liquid Laundry Detergent, 4 PK

  • Item# 39E508
  • Mfr. Model# 347
  • Catalog Page# 1644
  • UNSPSC# 47131811
21.6 oz. Liquid Laundry Detergent, 4 PK close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

Laundry Detergent Packs
Use one detergent pack for each load of laundry. No measuring necessary.

View More

Technical Specs

  • Item Liquid Laundry Detergent
  • Size 21.6 oz.
  • Container Type Bag
  • Color Clear
  • Fragrance Free & Clear
  • Pack Count 36 Packs Per Bag
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms