Skip Content

C3
PUREX

150 oz. Detergent, 4 PK

  • Item # 29PL53
  • My Part #
  • Mfr. Model # DIA 05016
  • Catalog Page # N/A
  • UNSPSC # 47131811
Detergent,150 oz.,Plastic Bottle,PK4 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $88.75 / pkg. of 4
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 46.45 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Detergent
  • Size 150 oz.
  • Container Type Plastic Bottle
  • Color Blue
  • Fragrance Mountain Breeze
  • Pack Count 4
  • Green Environmental Attribute Minimum 25% Post-Consumer Recycled Content
  • Packs per Case 4
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

  • - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is Minimum 25% Post-Consumer Recycled Content.

Customer Reviews


150 oz. Detergent, 4 PK is rated 4.8 out of 5 by 275.
Rated 4 out of 5 by from Great smell! I love the smell of this!
Date published: 2017-04-25
Rated 1 out of 5 by from Terrible Smell I don't know if you've changed the formula for the Mountain Fresh or what, but it smells terrible! I tried adding baking soda to the second rinse, but it didn't do much good. I also line-dry my laundry and it doesn't cut the scent at all. Sadly, I have four bottles (50 loads size) of the stuff after getting it at Winn Dixie on a BOGO offer. I'll try adding vinegar to the rinse to see if that does any good, but I am quite disappointed in the product.
Date published: 2017-04-10
Rated 1 out of 5 by from Smells terrible now! Did you change the formula? I've used this product for years and recently the smell has changed. Will have to look for another detergent. My family and I can't stand this new smell. So sad...
Date published: 2017-03-30
Rated 1 out of 5 by from Cap markers on quantity to use not readily visible. This is not a senior, or for that matter, a consumer friendly product. I should be able to see the marks on cap. Nor is there guidance on the bottle or the website as to amount to use, previous Purex products used were clear on this issue. It seems obvious knowledge as to how to use the product properly is not a priority at your company.
Date published: 2017-03-07
Rated 5 out of 5 by from This is the nearest way to heaven! When I was young, my mamma use to say, "Honey what a hard working man wants is to feel fresh and renewed right after a long day. So, it's important to keep Him happy!" So I asked my mamma, "What did you use to do?" And she said, "I always used this product and kept his clothes bright and feeling fresh and he couldn't get enough of me. That's why we stayed married for so many years. Well that was one of the reasons, but I always did it because that's the way I showed love. This product is guarantee to keep your marriage going strong. It 's just one of the reasons were a little happier!
Date published: 2017-02-24
Rated 5 out of 5 by from Great laundry detergent I love Purex, it's my favorite laundry detergent. I've used other brands but always go back. It leaves my laundry fresh and clean.
Date published: 2017-01-07
Rated 5 out of 5 by from Amazing to me I have been using Purex for many years now. I absolutely love it. I have tried other brands but I always go back to Purex. It cleans my laundry as good if not better than other brands. I love the fragrance and the cleaning power it provides m
Date published: 2016-10-20
Rated 5 out of 5 by from LOVE THIS PRODUCT I really love Purex the scents are amazing. It also cleans my clothes very well.
Date published: 2016-10-14
  • y_2017, m_11, d_18, h_20
  • bvseo_bulk, prod_bvrr, vn_bulk_2.0.3
  • cp_1, bvpage1
  • co_hasreviews, tv_0, tr_275
  • loc_en_US, sid_29PL53, prod, sort_[SortEntry(order=SUBMISSION_TIME, direction=DESCENDING), SortEntry(order=FEATURED, direction=DESCENDING)]
  • clientName_grainger

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.