Skip Content

NC
PURELL

Steel Vertical Single Roll Wipes Dispenser and Waste Bin, Holds (700 to 800) Wipes, Silver

  • Item # 45KE74
  • My Part #
  • Mfr. Model # 9118-DSLV
  • Catalog Page # N/A
  • UNSPSC # 47131701
Wiper Dispenser Waste Bin, 800 Wipes close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $382.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
Jump to:
  • Shipping Weight 35.7 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Designed to dispense PURELL® wipes, this durable, high-capacity floor stand has a weighted base to help keep it in place. The pre-installed SIMPUL™ nozzle technology virtually eliminates roping, providing one wipe every time. Customizable signage is available separately.

View More

Technical Specs

  • Dispenser Product Grouping Wipes Dispenser and Waste Bin
  • Paper Towel Type Wipes
  • Dispenser Operation Centerpull
  • Dispenser Height 39-1/4"
  • Dispenser Width 15-7/8"
  • Dispenser Depth 15-7/8"
  • Dispenser Material Steel
  • Dispenser Capacity (700 to 800) Wipes
  • Series Purell
  • Proprietary/Universal Universal
  • Dispenser Configuration Vertical Single Roll
  • Dispenser Mounting Floor
  • Color Silver
  • Item Wipes Dispenser Waste Bin
How can we improve our Technical Specifications?

Compliance and Restrictions


Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.