Skip Content

NC
PURELL

LTX 1200mL Automatic Liquid Soap Dispenser, Wall-Mount, White

  • Item # 38VT34
  • My Part #
  • Mfr. Model # 1932-04
  • Catalog Page # N/A
  • UNSPSC # 47131704
Soap Dspnsr,Liquid,Touch Free,1200mL,PK4 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $231.00 / pkg. of 4
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
Jump to:
  • Shipping Weight 11.95 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Offering high-capacity output, this dispenser is compatible with the GOJO® SMARTLINK™ Electronic Hand Hygiene Monitoring System, available separately. It can be converted to a locking dispenser with the included key. The large sight window allows at-a-glance monitoring. The smart, trouble-free electronics eliminate battery changes in most installations. PURELL® LTX-12™ 1200 mL refills are available separately.

View More

Technical Specs

  • Hygiene Product Grouping Soap Dispenser
  • Hygiene Series LTX
  • Dispenser Mount Type Wall
  • Operation Mode Automatic
  • Hygiene Form Liquid
  • Refill Size 1200mL
  • Dispenser Color White
  • Material Plastic
  • For Use With Mfr. No. 1907-02
  • Finish Matte
  • Height 10-11/16"
  • Width 3-15/16"
  • Depth 3-15/16"
  • Spout Length 2"
  • Standards ADA Compliant
  • Features Reliable Touch-Free Dispensing
  • Item Soap Dispenser
How can we improve our Technical Specifications?

Compliance and Restrictions


Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.