C3
PURELL

Lockable Cover, White, Steel

  • Item # 10R526
  • My Part #
  • Mfr. Model # 5120-CVR
  • Catalog Page # N/A
  • UNSPSC # 47131704
Lockable Cover,  White,  Steel close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Cleaning~Personal Care Products~Soap/Lotion Dispenser Accessories


$78.50 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

Jump to:
  • Shipping Weight 7.65 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More
  • This item is restricted for international sale.

Product Details

Designed with a small footprint, this cover allows PURELL® Advanced Instant Hand Sanitizer and GOJO® hand soaps and body wash to be installed in place of a conventional dispenser. The robust, powder-coated steel construction provides resistance to impact and corrosion.

View More

Technical Specs

  • Hygiene Product Grouping Lockable Cover
  • Color White
  • Material Steel
  • Height 12 3/4 in
  • Width 6 87/100 in
  • For Use With 1VZP4
  • Item Lockable Cover
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Search Terms