Skip Content

ST
PURELL

5-3/4" x 7-1/2" Unscented Fragrance Hand Sanitizer Wipes, 40 Wipes per Container, 6 PK

  • Item # 45TP63
  • My Part #
  • Mfr. Model # 9121-06-CMR
  • Catalog Page # N/A
  • UNSPSC # 53131624
Sanitizer Wipes,Canister,5.7" x 7.5",PK6 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $32.00 / pkg. of 6
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 3.58 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Removing light soils and dirt from hands, these dermatologist-tested wipes kill more than 99.99% of most common germs that may cause illness. Fragrance- and dye-free, the sanitizer is formulated with moisturizers to help keep skin soft. The convenient container is travel-ready.

View More

Technical Specs

  • Hygiene Product Grouping Hand Sanitizer Wipes
  • Hygiene Series None
  • Requires Dispenser No
  • Packaging Type Canister
  • Hygiene Form Wipes
  • Hygiene Properties None
  • Wipes per Container 40
  • Sheet Size 5-3/4" x 7-1/2"
  • Fragrance Unscented
  • Color White
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - Other Regulated Material

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.